- 1.015 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 1.188 in Overall Width
- 2 Seals
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Lubricant | Grease |
| Internal Clearance | C0 |
| Closure Type | 2 Seals |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Inner Ring Width | 1.188 in, 30.163 mm |
| O.D. | 2.047 in, 52 mm |
| Cage Material | Nylon |
| Inch/Metric | Metric |
| Cage Type | Molded Window |
| Outer Ring Width | 0.591 in, 15 mm |
| I.D. | 1.015 in, 26 mm |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Relubricatable | No |
| Overall Width | 1.188 in, 30.163 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Weight | 0.38 LB |
| EAN or UPC | 87796084452 |

