- 0.984 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 0.591 in Overall Width
- Cylindrical OD
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Bearing Material | Steel |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Capacity | Maximum Capacity |
| O.D. | 52 mm |
| Internal Clearance | C0 |
| Pre Lubricant | None |
| Rolling Element Material | Steel |
| Cage Material | Steel |
| Dynamic Load Rating | 4460 lbf |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Overall Width | 0.591 in, 15 mm |
| Static Load Rating [Max] | 2750 lbf |
| Preload Level | None |
| Inner Ring Width | 15 mm |
| Precision Level | Standard (ABEC 1) |
| Width | 15.000 mm |
| Seal Type | Unsealed |
| Fillet Radius | 0.039 in |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Ball Material | Steel |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| No. of Rows | 1 |
| Outer Ring Width | 15 mm |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Relubricatable | No |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Closure Type | Open |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| I.D. | 25 mm |
| Precision Class | ISO P0 |
| Seal Material | None |
| Enclosure | Open |
| Bearing Type | Radial |
| Rows of Balls | Single |
| icNumber | 7702557 |
| Weight | 0.463 LB |
| EAN or UPC | 87796046139 |
| NSN Number | 3110-00-155-6401, 3110-00-554-5957 |

