- 0.75 in Inner Diameter
- 2.441 in Outer Diameter
- Single Row
- 0.945 in Overall Width
- 2 Seals
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Rolling Element Material | Steel |
| Cage Material | Steel |
| Rolling Element | Ball |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.945 in, 24.003 mm |
| Closure Type | 2 Seals |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Relubricatable | No |
| O.D. | 2.441 in, 62 mm |
| Overall Width | 0.945 in, 24.003 mm |
| Cage Type | Welded Pin |
| Bearing Material | Steel |
| I.D. | 0.75 in, 19.05 mm |
| Outer Ring Width | 0.629 in, 16 mm |
| Weight | 0.8 LB |
| EAN or UPC | 87796208568 |

