- 1.181 in Inner Diameter
- 2.441 in Outer Diameter
- Single Row
- 0.629 in Overall Width
- Cylindrical OD
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
| Closure Type | Open |
| Static Load Rating [Max] | 3800 lbf |
| Locking Device | No Locking Device |
| Internal Clearance | C0 |
| O.D. Type | Straight |
| Material | Steel |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Lubricant | Oil Preservative |
| Bearing Material | Steel |
| Fillet Radius | 0.039 in |
| Capacity | Maximum Capacity |
| No. of Rows | 1 |
| Seal Material | None |
| Bearing Type | Radial |
| Outer Ring Width | 16 mm |
| Precision | Standard |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Inner Ring Width | 16 mm |
| Pre Lubricant | None |
| Relubricatable | No |
| Overall Width | 0.629 in, 16 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Precision Class | ISO P0 |
| Bore Type | Round Bore |
| Ball Material | Steel |
| icNumber | 7697290 |
| Cage Material | Steel |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 6750 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Cage Type | Metal |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Precision Level | Standard (ABEC 1) |
| Rolling Element Material | Steel |
| Seal Type | Unsealed |
| Width | 16.000 mm |
| Weight | 0.507 LB |
| EAN or UPC | 87796040793 |
| NSN Number | 3110-00-155-6661 |

