- End Cap for 1 1/4", 1 5/16", 1 3/8", 1 7/16" or 35 mm Shaft Diameter
description
- Easy to install and protects exposed rotating shafts, thus reducing hazards around many types of equipment.
features
- End cap and mounting ring are molded in bright yellow for maximum visibility and safety
- Tough polymer components and strong adhesive bond stand up to factory usage
- End cap with 360° interlocking fit provides basic protection against contamination and washdown
- Easy attachment of mounting ring to outboard face of a variety of housed units from different manufacturers
- Meets OSHA Std. 1910.219 (c)(4)
| Series | Standard 2-Bolt & 4-Bolt Flange Units |
| Material | Polymer |
| Shaft Dia. | 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 35.0000 mm |
| Cap Type | Closed Cap |
| Weight | 0.064 LB |
| EAN or UPC | 87796223011 |

