- 1.126 in Inner Diameter
- 2.835 in Outer Diameter
- Single Row
- 0.984 in Overall Width
- 2 Seals
features
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Versatile and provide an easy interchange for operational efficiency
| I.D. | 1.3 in |
| Overall Width | 0.984 in, 25.001 mm |
| Rolling Element Material | Steel |
| Outer Ring Width | 0.669 in, 17 mm |
| Precision Class | ISO P0 |
| Static Load Rating | 3050 lb |
| Closure Type | 2 Seals |
| Inner Ring Width | 0.984 in, 25.001 mm |
| Cage Type | Welded Pin |
| Enclosure | Double Sealed |
| Lubrication | Non-Relubricatable |
| Rows of Balls | Single |
| Bore Type | Hex |
| Cage Material | Nylon |
| Dynamic Load Rating | 6400 lb |
| Internal Clearance | C3 |
| Fillet Radius Cone | 0.101 in, 2.57 mm |
| Seal Material | Rubber |
| RPM [Max] | 3270 rpm |
| Bearing Type | Deep Groove |
| Bearing Material | Steel |
| Rolling Element | Ball |
| Relubricatable | No |
| O.D. | 2.84 in |
| No. of Rows | 1 |
| Lubricant | Grease |
| Material | Steel |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 87796040946 |

