- Hex Bore Type
- 1.443 in Bore Diameter
| Bore Type | Hex |
| Bearing Type | Deep Groove |
| Static Load Rating | 3050 lb |
| I.D. | 1.443 in |
| Dynamic Load Rating | 6400 lb |
| O.D. | 2.84 in |
| Lubrication | Non-Relubricatable |
| Weight | 0.739 LB |
| EAN or UPC | 87796079854 |
| Bore Type | Hex |
| Bearing Type | Deep Groove |
| Static Load Rating | 3050 lb |
| I.D. | 1.443 in |
| Dynamic Load Rating | 6400 lb |
| O.D. | 2.84 in |
| Lubrication | Non-Relubricatable |
| Weight | 0.739 LB |
| EAN or UPC | 87796079854 |