- 1.378 in Inner Diameter
- 2.835 in Outer Diameter
- Single Row
- 0.669 in Overall Width
- Cylindrical OD
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Bore Type | Round Bore |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Precision Class | ISO P0 |
| Dynamic Load Rating | 8730 lbf |
| No. of Rows | 1 |
| O.D. | 72 mm |
| Width | 17.000 mm |
| icNumber | 7697292 |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Lubricant | Oil Preservative |
| I.D. | 35 mm |
| Bearing Material | Steel |
| Internal Clearance | C3 |
| Capacity | Maximum Capacity |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Overall Width | 0.669 in, 17 mm |
| Pre Lubricant | None |
| Outer Ring Width | 17 mm |
| Fillet Radius | 0.039 in |
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| O.D. Type | Straight |
| Static Load Rating [Max] | 5100 lbf |
| Rows of Balls | Single |
| Closure Type | Open |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Precision | Standard |
| Material | Steel |
| Inner Ring Width | 17 mm |
| Seal Type | Unsealed |
| Contact Angle | 0° |
| Rolling Element | Ball |
| Origin | Single Row Radial |
| Seal Material | None |
| Weight | 0.728 LB |
| EAN or UPC | 87796041028 |
| NSN Number | 3110-00-554-3184 |

