- Single Row Radial Bearing, 45 mm ID x 85 mm OD x 19 mm Wide, Single Shield With Snap Ring (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Pre Lubricant | None |
| Material | Steel |
| I.D. | 45 mm |
| Origin | Single Row Radial |
| Seal Material | Metal |
| Lubricant | Oil Preservative |
| O.D. Type | Straight w/ Snap Ring |
| Cage Material | Steel |
| icNumber | 7699738 |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 10900 lbf |
| Rows of Balls | Single |
| Precision | Standard |
| No. in Set | Single Bearing |
| Seal Type | Non-Contact Seals |
| O.D. | 85 mm |
| Bearing Type | Radial |
| Width | 19.000 mm |
| Locking Device | No Locking Device |
| Enclosure | Single Shield |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Snap Ring Thickness | 0.065 in |
| Snap Ring O.D. | 3.594 in |
| Snap Ring Offset | 0.19 in |
| Fillet Radius | 0.039 in |
| Snap Ring | With Snap Ring |
| Ball Material | Steel |
| Capacity | Maximum Capacity |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 6200 lbf |
| Outer Ring Width | 19 mm |
| Cage Type | Metal |
| Inner Ring Width | 19 mm |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| Weight | 1.07 LB |
| EAN or UPC | 87796041677 |

