- 1.771 in Inner Diameter
- 3.347 in Outer Diameter
- Single Row
- 0.748 in Overall Width
- Cylindrical OD
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| O.D. Type | Straight w/ Snap Ring |
| Contact Angle | 0° |
| Relubricatable | No |
| Precision | Standard |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| Inner Ring Width | 19 mm |
| Cage Type | Metal |
| Overall Width | 0.748 in, 19 mm |
| O.D. | 85 mm |
| icNumber | 7697704 |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Cage Material | Steel |
| Fillet Radius Cone | 0.049 in, 1.24 mm |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 6200 lbf |
| Outer Ring Width | 19 mm |
| Rolling Element | Ball |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Locking Device | No Locking Device |
| Rolling Element Material | Steel |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Precision Class | ISO P0 |
| Internal Clearance | C0 |
| Fillet Radius | 0.039 in |
| Snap Ring | With Snap Ring |
| Closure Type | Open |
| Enclosure | Open |
| Origin | Single Row Radial |
| Bearing Material | Steel |
| Snap Ring Offset | 0.19 in |
| Dynamic Load Rating | 10900 lbf |
| Width | 19.000 mm |
| Snap Ring Thickness | 0.065 in |
| Snap Ring O.D. | 3.594 in |
| Seal Material | None |
| Material | Steel |
| Capacity | Maximum Capacity |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| I.D. | 45 mm |
| Precision Level | Standard (ABEC 1) |
| Weight | 1.07 LB |
| EAN or UPC | 87796041684 |
| NSN Number | 3110-00-554-3285 |

