- 1.969 in Inner Diameter
- 3.543 in Outer Diameter
- Single Row
- 0.787 in Overall Width
- Cylindrical OD
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Rows of Balls | Single |
| Overall Width | 0.787 in, 20 mm |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Enclosure | Open |
| Bearing Type | Radial |
| No. of Rows | 1 |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | C3 |
| Width | 20.000 mm |
| Material | Steel |
| Outer Ring Width | 20 mm |
| Locking Device | No Locking Device |
| Inner Ring Width | 20 mm |
| Rolling Element Material | Steel |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Fillet Radius | 0.039 in |
| Preload Level | None |
| icNumber | 7697296 |
| Relubricatable | No |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Precision | Standard |
| Static Load Rating [Max] | 7800 lbf |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 11500 lbf |
| Bore Type | Round Bore |
| Precision Class | ISO P0 |
| Pre Lubricant | None |
| O.D. | 90 mm |
| Seal Material | None |
| Capacity | Maximum Capacity |
| Closure Type | Open |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Contact Angle | 0° |
| Internal Clearance | C0 |
| I.D. | 50 mm |
| O.D. Type | Straight |
| Weight | 0.147 LB |
| EAN or UPC | 87796041875 |
| NSN Number | 3110-00-554-5970 |

