- 2.362 in Inner Diameter
- 4.331 in Outer Diameter
- Single Row
- 0.866 in Overall Width
- Cylindrical OD
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Outer Ring Width | 22 mm |
| Fillet Radius | 0.059 in |
| Material | Steel |
| Relubricatable | No |
| Inner Ring Width | 22 mm |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Width | 22.000 mm |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Closure Type | Open |
| Seal Material | None |
| Locking Device | No Locking Device |
| O.D. | 110 mm |
| Bearing Type | Radial |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Capacity | Maximum Capacity |
| Overall Width | 0.866 in, 22 mm |
| Static Load Rating [Max] | 12200 lbf |
| Internal Clearance | C0 |
| I.D. | 60 mm |
| Cage Material | Steel |
| Precision | Standard |
| icNumber | 7697299 |
| Rolling Element Material | Steel |
| Enclosure | Open |
| Contact Angle | 0° |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Bore Type | Round Bore |
| Precision Class | ISO P0 |
| O.D. Type | Straight |
| Dynamic Load Rating | 17100 lbf |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 87796042230 |
| NSN Number | 3110-00-554-3096 |

