- Single Row Radial Bearing, 75 mm ID x 130 mm OD x 25 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Inner Ring Width | 25 mm |
| Preload Level | None |
| Bore Type | Round Bore |
| Outer Ring Width | 25 mm |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| O.D. Type | Straight |
| Contact Angle | 0° |
| Enclosure | Open |
| Dynamic Load Rating | 22100 lbf |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| icNumber | 7698872 |
| I.D. | 75 mm |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 0.059 in |
| Rows of Balls | Single |
| Cage Type | Metal |
| Width | 25.000 mm |
| Pre Lubricant | None |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Capacity | Maximum Capacity |
| Precision | Standard |
| O.D. | 130 mm |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Static Load Rating [Max] | 17000 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 87796066731 |
| NSN Number | 3110-00-554-3358 |

