Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

215WNPP

Steel Single Row Deep Groove Ball Bearing
Item #101019632
  • 2.953 in Inner Diameter
  • 5.118 in Outer Diameter
  • Single Row
  • 0.984 in Overall Width
  • 2 Seals
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.953 in Inner Diameter
  • 5.118 in Outer Diameter
  • Single Row
  • 0.984 in Overall Width
  • 2 Seals

description

  • The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.

applications

  • General industrial
  • Automotive
  • Agricultural
  • Chemical
  • Utilities

features

  • Versatile and provide an easy interchange for operational efficiency
  • Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
  • Carry radial and axial loads in either direction or combined loads, saving space and cost
  • Help electric motor applications run quieter
Overall Width 0.984 in, 25 mm
Seal Material Rubber
Snap Ring No Snap Ring
Bearing Type Radial
Lubricant Polyurea Base
Material Steel
Contact Angle
Precision Standard
Precision Class ISO P0
Seal Type Contact Seals
Radial Internal Clearance C3
No. in Set Single Bearing
Origin Single Row Radial
O.D. 130 mm
Precision Level Standard (ABEC 1)
Rolling Element Ball
Rows of Balls Single
Dynamic Load Rating 22100 lbf
Width 25.000 mm
Capacity Maximum Capacity
Relubricatable No
Enclosure Double Sealed
Bearing Material Steel
Closure Type 2 Seals
Ball Material Steel
Outer Ring Width 25 mm
icNumber 7700394
Cage Material Steel
Fillet Radius Cone 0.059 in, 1.5 mm
Static Load Rating [Max] 17100 lbf
Cage Type Metal
Fillet Radius 0.059 in
Internal Clearance C0
Locking Device No Locking Device
Bore Type Round Bore
Radial Internal Clearance Specification Greater Than Normal Clearance
Temperature Range [Min] -30 °F
Temperature Range [Max] 275 °F
Inner Ring Width 25 mm
Preload Level None
Rolling Element Material Steel
Inch/Metric Metric Bore
I.D. 75 mm
No. of Rows 1
O.D. Type Straight
Weight 2.8 LB
EAN or UPC 87796066762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison