- 3.149 in Inner Diameter
- 5.512 in Outer Diameter
- Single Row
- 1.024 in Overall Width
- Cylindrical OD
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Rows of Balls | Single |
| Relubricatable | No |
| Origin | Single Row Radial |
| Precision Class | ISO P0 |
| Capacity | Maximum Capacity |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Overall Width | 1.024 in, 26 mm |
| O.D. | 140 mm |
| Closure Type | Open |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Preload Level | None |
| Fillet Radius | 0.079 in |
| Static Load Rating [Max] | 20400 lbf |
| Width | 26.000 mm |
| Dynamic Load Rating | 25800 lbf |
| Contact Angle | 0° |
| Internal Clearance | C0 |
| No. of Rows | 1 |
| I.D. | 80 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Cage Material | Steel |
| Seal Material | None |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Pre Lubricant | None |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7697303 |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Rolling Element | Ball |
| Bearing Type | Radial |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Inner Ring Width | 26 mm |
| Radial Internal Clearance | C3 |
| O.D. Type | Straight |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Material | Steel |
| Outer Ring Width | 26 mm |
| Weight | 5.0 LB |
| EAN or UPC | 87796066823 |
| NSN Number | 3110-00-555-5741 |

