- Single Row Radial Bearing, 110 mm ID x 200 mm OD x 38 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
description
- The 200W Series, maximum capacity type is dimensionally interchangeable with the 200K type but has greater capacity for supporting heavier radial loads and light thrust loads in either direction. Maximum capacity bearings feature a filling slot in the shoulder of each raceway to assemble an extra large ball complement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| O.D. | 200 mm |
| Origin | Single Row Radial |
| Cage Type | Metal |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Static Load Rating [Max] | 42500 lbf |
| Material | Steel |
| Seal Material | None |
| Contact Angle | 0° |
| Cage Material | Steel |
| Outer Ring Width | 38 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Precision | Standard |
| Fillet Radius | 0.08 in |
| Pre Lubricant | None |
| Seal Type | Unsealed |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Bearing Type | Radial |
| Dynamic Load Rating | 49100 lbf |
| Locking Device | No Locking Device |
| Inner Ring Width | 38 mm |
| Width | 38.000 mm |
| Capacity | Maximum Capacity |
| I.D. | 110 mm |
| icNumber | 7702569 |
| Bore Type | Round Bore |
| Weight | 10.53 LB |
| EAN or UPC | 87796067042 |
| NSN Number | 3110-00-066-4741 |

