- 1.771 in Inner Diameter
- 3.347 in Outer Diameter
- Super Precision
- 1.496 in Overall Width
- Cylindrical OD
features
- ABEC 9/ISO P2 axial running tolerances for higher accuracy
- Non-critical features manufactured to ABEC 7/ISO P4 tolerances for cost effectiveness
- 15 degree initial contact angle for high degree of rigidity in both axial and radial directions and low operating temperatures
- Clean steel supports longer service life
| I.D. | 1.771 in, 45 mm |
| O.D. | 3.347 in, 85 mm |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Cage Material | Phenolic |
| No. of Rows | 2 |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| Inner Ring Width | 0.748 in, 19 mm |
| Filling Slot | No |
| Cage Type | Machined Window |
| Universally (Flush) Ground | Yes |
| Outer Ring Width | 0.748 in, 19 mm |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Relubricatable | No |
| Precision Class | ABEC Class 7/9 |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Overall Width | 1.496 in, 38 mm |
| Closure Type | Open |
| Weight | 1.86 LB |
| EAN or UPC | 87796232549 |

