Skip to content Skip to navigation menu
Steel Super Precision Angular Contact Ball Bearing

2MM308WI DUL

Steel Super Precision Angular Contact Ball Bearing
Item #101020636
  • 1.575 in Inner Diameter
  • 3.543 in Outer Diameter
  • Super Precision
  • 1.811 in Overall Width
  • Cylindrical OD
Steel Super Precision Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.575 in Inner Diameter
  • 3.543 in Outer Diameter
  • Super Precision
  • 1.811 in Overall Width
  • Cylindrical OD

applications

  • High speed grinding
  • High speed boring and milling
  • Precision vertical and horizontal milling spindles
  • High speed routing

features

  • ABEC 9/ISO P2 axial running tolerances for higher accuracy
  • Non-critical features manufactured to ABEC 7/ISO P4 tolerances for cost effectiveness
  • 15 degree initial contact angle for high degree of rigidity in both axial and radial directions and low operating temperatures
  • Clean steel supports longer service life
Rolling Element Material Steel
Bearing Material Steel
Inch/Metric Metric
Cage Material Phenolic
Radial Internal Clearance Specification Normal Clearance
Precision Level Extra Precision (ABEC 7)
Bore Type Round Bore, Metric Type
Fillet Radius 0.059 in
Origin Single Row Angular Contact
Universally (Flush) Ground Yes
Bearing Arrangement Universal
Dynamic Load Rating 12500 lbf
Ball Material Steel
Static Load Rating [Max] 7200 lbf
Outer Ring Width 23 mm
Limiting Speed - Grease 15200 rpm
O.D. Type Straight
No. in Set Duplex Set
Seal Type Unsealed
Seal Material None
Inner Ring Width 23 mm
Preload Level Light
Filling Slot No
O.D. 90 mm
I.D. 40 mm
Enclosure Open
No. of Rows 2
Material Steel
Contact Angle 15°
Lubricant Oil Preservative
Bearing Type Single Row Angular Contact
Cage Type Machined Window
Rolling Element Ball
Fillet Radius Cone 0.059 in, 1.5 mm
Overall Width 1.811 in, 46 mm
Relubricatable No
Precision Class ABEC Class 7/9
Closure Type Open
Weight 3.62 LB
EAN or UPC 87796071568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison