- 4.724 in Inner Diameter
- 7.087 in Outer Diameter
- Super Precision
- 1.102 in Overall Width
- Cylindrical OD
features
- ABEC 9/ISO P2 axial running tolerances for higher accuracy
- Non-critical features manufactured to ABEC 7/ISO P4 tolerances for cost effectiveness
- 15 degree initial contact angle for high degree of rigidity in both axial and radial directions and low operating temperatures
- Clean steel supports longer service life
| O.D. | 7.087 in, 180 mm |
| Rolling Element Material | Steel |
| Outer Ring Width | 0.629 in, 28 mm |
| Bore Type | Cylindrical |
| I.D. | 4.724 in, 120 mm |
| Cage Type | Machined Window |
| Bearing Material | Steel |
| Inch/Metric | Metric |
| Filling Slot | No |
| Lubricant | Grease |
| Inner Ring Width | 1.102 in, 28 mm |
| No. of Rows | 1 |
| Cage Material | Phenolic |
| Universally (Flush) Ground | No |
| Closure Type | Open |
| Rolling Element | Ball |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Overall Width | 1.102 in, 28 mm |
| Mounting Arrangement | Back-To-Back Arrangement |
| Precision Class | ABEC Class 7/9 |
| Relubricatable | No |
| Weight | 24.03 LB |
| EAN or UPC | 87796209183 |

