- 0.394 in Inner Diameter
- 0.866 in Outer Diameter
- Super Precision
- 0.472 in Overall Width
- Cylindrical OD
features
- ABEC 9/ISO P2 axial running tolerances for higher accuracy
- Non-critical features manufactured to ABEC 7/ISO P4 tolerances for cost effectiveness
- 15 degree initial contact angle for high degree of rigidity in both axial and radial directions and low operating temperatures
- Clean steel supports longer service life
| Rolling Element Material | Steel |
| Lubricant | Oil |
| Cage Type | Machined Window |
| Outer Ring Width | 0.236 in, 6 mm |
| I.D. | 0.394 in, 10 mm |
| Cage Material | Phenolic |
| Filling Slot | No |
| O.D. | 0.866 in, 22 mm |
| Inch/Metric | Metric |
| Universally (Flush) Ground | Yes |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.236 in, 6 mm |
| No. of Rows | 2 |
| Bearing Material | Steel |
| Relubricatable | No |
| Fillet Radius Cone | 0.012 in, 0.31 mm |
| Closure Type | Open |
| Rolling Element | Ball |
| Overall Width | 0.472 in, 12 mm |
| Precision Class | ABEC Class 7/9 |
| Weight | 0.04 LB |
| EAN or UPC | 87796321700 |

