- 0.591 in Inner Diameter
- 1.654 in Outer Diameter
- Single Row
- 0.512 in Overall Width
- 1 Shield, Open
description
- The 300 series ball bearings have a heavier cross section than the 200 series and are therefore capable of carrying considerably heavier radial thrust and combined loads for a given bore size. As this series is also capable of withstanding heavy shock loads, a ball bearing of heavier cross section is rarely required. The 300K series, Conrad-type bearing is well-balanced with deep races and uninterrupted race shoulders. These bearings are electric motor quality where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 1270 lbf |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 13 mm |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Internal Clearance | C0 |
| Inch/Metric | Metric Bore |
| Rolling Element Material | Steel |
| Fillet Radius | 0.039 in |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Pre Lubricant | None |
| Precision Class | ISO P0 |
| Seal Material | Metal |
| icNumber | 7696723 |
| No. in Set | Single Bearing |
| I.D. | 15 mm |
| Bearing Type | Radial |
| Precision | Standard |
| Bearing Material | Steel |
| Width | 13.000 mm |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Relubricatable | No |
| Closure Type | 1 Shield, Open |
| Overall Width | 0.512 in, 13 mm |
| Ball Material | Steel |
| Rolling Element | Ball |
| Enclosure | Single Shield |
| Cage Material | Steel |
| O.D. | 42 mm |
| Outer Ring Width | 13 mm |
| Locking Device | No Locking Device |
| No. of Rows | 1 |
| Preload Level | None |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 2940 lbf |
| Contact Angle | 0° |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Weight | 0.33 LB |
| EAN or UPC | 87796046221 |
| NSN Number | 3110-00-555-5217 |

