- 1.181 in Inner Diameter
- 2.835 in Outer Diameter
- Single Row
- 2.125 in Overall Width
- 1 Shield, Open
description
- The Fafnir 300 series ball bearings have a heavier cross section than the 200 series and are therefore capable of carrying considerably heavier radial, thrust and combined loads for a given bore size.As this series is also capable of withstanding heavy shock loads, rarely is a ball bearing sof heacier cross section required. The 300W series bearings are dimensionally interchangeable with the 300K series
- however, members of the 300W series are capable of carrying heavier radial loads, owing to their larger ball complements.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
| Rolling Element | Ball |
| O.D. | 72 mm |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Snap Ring O.D. | 3.078 in |
| Precision | Standard |
| No. of Rows | 1 |
| I.D. | 30 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Ball Material | Steel |
| Width | 19.000 mm |
| Outer Ring Width | 19 mm |
| Seal Material | Metal |
| Bearing Material | Steel |
| Closure Type | 1 Shield, Open |
| Snap Ring Thickness | 0.065 in |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| O.D. Type | Straight w/ Snap Ring |
| Cage Type | Metal |
| Snap Ring | With Snap Ring |
| Pre Lubricant | None |
| Dynamic Load Rating | 9440 lbf |
| Contact Angle | 0° |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Static Load Rating [Max] | 5000 lbf |
| icNumber | 7697701 |
| Fillet Radius | 0.039 in |
| Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Snap Ring Offset | 0.19 in |
| Inch/Metric | Metric Bore |
| Capacity | Maximum Capacity |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Overall Width | 2.125 in, 54 mm |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Lubricant | Oil Preservative |
| Enclosure | Single Shield |
| Bore Type | Round Bore |
| Preload Level | None |
| Inner Ring Width | 19 mm |
| Precision Class | ISO P0 |
| Seal Type | Non-Contact Seals |
| Weight | 0.89 LB |
| EAN or UPC | 87796042520 |
| NSN Number | 3110-00-554-5639 |

