- Single Row Radial Bearing, 50 mm ID x 110 mm OD x 27 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Static Load Rating [Max] | 12700 lbf |
| Capacity | Maximum Capacity |
| Outer Ring Width | 27 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| icNumber | 7697938 |
| O.D. | 110 mm |
| Width | 27.000 mm |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| Enclosure | Double Shielded |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| Temperature Range [Min] | -30 °F |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Bearing Type | Radial |
| Dynamic Load Rating | 20200 lbf |
| Precision | Standard |
| Fillet Radius | 0.079 in |
| Temperature Range [Max] | 275 °F |
| Bore Type | Round Bore |
| Seal Material | Metal |
| Inner Ring Width | 27 mm |
| Cage Material | Steel |
| Seal Type | Non-Contact Seals |
| Ball Material | Steel |
| I.D. | 50 mm |
| Cage Type | Metal |
| Weight | 2.66 LB |
| EAN or UPC | 87796043107 |

