- 0.188 in Inner Diameter
- 0.5 in Outer Diameter
- Single Row
- 0.196 in Overall Width
- 2 Seals
description
- Extra small ball bearings can sustain radial thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Closure Type | 2 Seals |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| Fillet Radius Cone | 0.012 in, 0.3 mm |
| Precision | Standard |
| Relubricatable | No |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Rows of Balls | Single |
| icNumber | 7696113 |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 0.196 in |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Width | 0.196 in |
| Contact Angle | 0° |
| Enclosure | Double Sealed |
| Precision Class | ISO P0 |
| Material | Steel |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| O.D. | 1/2 in |
| Dynamic Load Rating | 325.00 lbf |
| Temperature Range [Max] | 275 °F |
| Fillet Radius | 0.012 in |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Polyurea Base |
| No. of Rows | 1 |
| Open Width | 5/32 in |
| Bearing Type | Radial |
| Preload Level | None |
| Outer Ring Width | 0.196 in |
| I.D. | 3/16 in |
| Bore Type | Round Bore |
| Temperature Range [Min] | -30 °F |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Seal Type | Contact Seals |
| Closed Width | 0.196 in |
| Overall Width | 0.196 in, 5 mm |
| Origin | Single Row Radial |
| Internal Clearance | C0 |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 110.00 lbf |
| Ball Material | Steel |
| Seal Material | Buna-N |
| Weight | 0.022 LB |
| EAN or UPC | 87796044470 |
| NSN Number | 3110-00-580-4046 |

