- 3-Bolt Pressed Steel
- 3 3/16" Housing Length
| Flange Type | 3-Bolt Flange |
| Housing Length | 3 3/16 in |
| Bolt Circle Dia. | 2 1/2 in |
| Housing Material | Stamped Steel |
| Weight | 0.13 LB |
| EAN or UPC | 87796076310 |
| Flange Type | 3-Bolt Flange |
| Housing Length | 3 3/16 in |
| Bolt Circle Dia. | 2 1/2 in |
| Housing Material | Stamped Steel |
| Weight | 0.13 LB |
| EAN or UPC | 87796076310 |