- 2-Bolt Flange
- Stamped Steel
- 40 mm Shaft Diameter
description
- The 6900 series consists of a double-sealed, ground bearing with an extended inner ring. It is provided with two setscrews and a flanged housing designed for flush mounting. Bearings are supplied assembled in the housing. Flanged and nonflanged units are available from stock. The pressed steel flanged housing provided a secure yet inexpensive means for holding the bearing in place. Although these units are not of the self-aligning type,they will accommodate a limited amount of angular misalignment. For less exacting applications involving light loads and speeds up to 2500 rpm, semiground type bearings may be specified in lieu of a precision-ground bearing at a cost savings.
features
- Easy-to-use inch dimensions
- Medium loads
- Max speed range - 5000 - 6000 rpm
- Through hardened
- Retainer design
- Nylon retainer standard
- Double-sealed standard
- Extended inner ring with two setscrews
- Bearings are available with or without flange
| Housing Width | 2 5/16 in |
| Bolt Holes | 2 |
| Flange Type | 2-Bolt Flange |
| Housing Material | Stamped Steel |
| Shaft Dia. | 40 mm |
| Bolt Hole Spacing | 2 1/2 in |
| Housing Length | 3 3/16 in |
| Weight | 0.26 LB |
| EAN or UPC | 87796065222 |

