- 3-Bolt Pressed Steel
- 3 9/16" Housing Length
| Bolt Hole Spacing | N/A |
| Housing Material | Stamped Steel |
| Flange Type | 3-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Bolt Circle Dia. | 2 13/16 in |
| Housing Width | 5/16 in |
| Bolt Holes | 3 |
| Housing Length | 3 9/16 in |
| Weight | 0.409 LB |

