- 2-Bolt Pressed Steel
- 3 9/16" Housing Length
| Lubrication | Non-Relubricatable |
| Flange Type | 2-Bolt Flange |
| Bolt Holes | 2 |
| Housing Length | 3 9/16 in |
| Bolt Circle Dia. | 2 13/16 in |
| Housing Width | 5/16 in |
| Bolt Hole Spacing | 2 13/16 in |
| Housing Material | Stamped Steel |
| Weight | 0.253 LB |

