- 0.472 in Inner Diameter
- 1.259 in Outer Diameter
- Double Row
- 0.625 in Overall Width
- 2 Shields
description
- These bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5203K. Suffix W or no suffix denotes maximum capacity type, e.g., 5212W.
features
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
| Bearing Material | Steel |
| Material | Steel |
| O.D. | 32 mm |
| Preload Level | None |
| Contact Angle | 20° |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 5/8 in |
| Inch/Metric | Metric Bore |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Lubricant | Polyurea Base |
| Rows of Balls | Double |
| Temperature Range [Min] | -30 °F |
| Filling Slot | No |
| No. in Set | Single Bearing |
| Mounting Arrangement | Back-To-Back Arrangement |
| O.D. Type | Straight |
| Overall Width | 0.625 in, 15.88 mm |
| Seal Material | Metal |
| Capacity | Standard Capacity |
| Precision Class | ISO P0 |
| Bearing Type | Angular Contact |
| Rolling Element Material | Steel |
| Universally (Flush) Ground | No |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Fillet Radius | 0.024 in |
| Radial Internal Clearance | C3 |
| Cage Type | Plastic |
| Enclosure | Double Shielded |
| Relubricatable | No |
| Static Load Rating [Max] | 1060 lbf |
| Locking Device | No Locking Device |
| Inner Ring Width | 5/8 in |
| Cage Material | Nylon |
| Snap Ring | No Snap Ring |
| Closure Type | 2 Shields |
| Bore Type | Round Bore |
| I.D. | 12 mm |
| No. of Rows | 2 |
| Seal Type | Non-Contact Seals |
| icNumber | 7696012 |
| Dynamic Load Rating | 2040 lbf |
| Rolling Element | Ball |
| Origin | Double Row Deep Groove |
| Temperature Range [Max] | 275 °F |
| Precision | Standard |
| Weight | 0.3 LB |
| EAN or UPC | 87796043213 |

