- 0.669 in Inner Diameter
- 1.575 in Outer Diameter
- Double Row
- 0.813 in Overall Width
- 2 Seals
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Seal Material | Buna-N |
| Universally (Flush) Ground | No |
| I.D. | 17 mm |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| icNumber | 7695898 |
| Capacity | Standard Capacity |
| Origin | Double Row Deep Groove |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Lubricant | Polyurea Base |
| No. in Set | Single Bearing |
| Contact Angle | 20° |
| Bearing Material | Steel |
| O.D. Type | Straight |
| Rolling Element Material | Steel |
| Outer Ring Width | 11/16 in |
| Relubricatable | No |
| Temperature Range [Max] | 275 °F |
| Bore Type | Round Bore |
| Filling Slot | No |
| Enclosure | Double Sealed |
| Inner Ring Width | 11/16 in |
| Snap Ring | No Snap Ring |
| O.D. | 40 mm |
| Seal Type | Contact Seals |
| Cage Material | Nylon |
| Fillet Radius | 0.039 in |
| Overall Width | 0.813 in, 20.64 mm |
| Temperature Range [Min] | -30 °F |
| No. of Rows | 2 |
| Fillet Radius Cone | 0.024 in, 0.61 mm |
| Rows of Balls | Double |
| Precision Class | ISO P0 |
| Material | Steel |
| Mounting Arrangement | Back-To-Back Arrangement |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Cage Type | Plastic |
| Radial Internal Clearance | C3 |
| Closure Type | 2 Seals |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Ball |
| Weight | 0.24 LB |
| EAN or UPC | 87796043275 |

