- 1.378 in Inner Diameter
- 2.835 in Outer Diameter
- Double Row
- 1.062 in Overall Width
- Cylindrical OD
description
- These bearings are available in both Conrad and maximum capacity types. Suffix K denotes Conrad-type, e.g., 5203K. Suffix W or no suffix denotes maximum capacity type, e.g., 5212W.
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Origin | Double Row Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Double |
| Overall Width | 1.062 in, 26.97 mm |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 8,300.00 lbf |
| icNumber | 7698800 |
| Universally (Flush) Ground | No |
| Cage Material | Steel |
| Ball Material | Steel |
| Mounting Arrangement | Back-To-Back Arrangement |
| Dynamic Load Rating | 11,600.00 lbf |
| Inner Ring Width | 27 mm |
| Seal Material | None |
| Preload Level | None |
| Filling Slot | Yes |
| Outer Ring Width | 1 1/16 in |
| O.D. Type | Straight |
| O.D. | 72.0000 mm |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Seal Type | Unsealed |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Rolling Element | Ball |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Relubricatable | No |
| Contact Angle | 30° |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Closure Type | Open |
| No. of Rows | 2 |
| I.D. | 35 mm |
| Fillet Radius | 0.039 in |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Width | 27 mm |
| Capacity | Maximum Capacity |
| Material | Steel |
| Weight | 1.159 LB |
| EAN or UPC | 87796043404 |
| NSN Number | 3110-00-156-4860, 3110-00-554-6149 |

