- 1.575 in Inner Diameter
- 3.149 in Outer Diameter
- Double Row
- 1.188 in Overall Width
- 1 Shield, Open
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Inch/Metric | Metric |
| Filling Slot | Yes |
| Bearing Material | Steel |
| Rolling Element Material | Steel |
| Cage Type | Stamped Window |
| Cage Material | Steel |
| O.D. | 3.149 in, 80 mm |
| Universally (Flush) Ground | No |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.188 in, 30.18 mm |
| Inner Ring Width | 1.188 in, 30.18 mm |
| No. of Rows | 2 |
| I.D. | 1.575 in, 40 mm |
| Lubricant | Oil |
| Rolling Element | Ball |
| Relubricatable | No |
| Closure Type | 1 Shield, Open |
| Overall Width | 1.188 in, 30.18 mm |
| Precision Class | ISO P0 |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Mounting Arrangement | Back-To-Back Arrangement |
| Weight | 1.46 LB |
| EAN or UPC | 87796362895 |

