- 1.771 in Inner Diameter
- 3.347 in Outer Diameter
- Double Row
- 1.188 in Overall Width
- Cylindrical OD
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Seal Material | None |
| Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Preload Level | None |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Snap Ring Thickness | 0.065 in |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Filling Slot | No |
| Fillet Radius | 0.039 in |
| Precision Level | Standard (ABEC 1) |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Rows of Balls | Double |
| Contact Angle | 20° |
| Origin | Double Row Deep Groove |
| Rolling Element | Ball |
| Precision | Standard |
| Universally (Flush) Ground | No |
| Dynamic Load Rating | 12900 lbf |
| icNumber | 7699758 |
| Snap Ring | With Snap Ring |
| Snap Ring O.D. | 3.594 in |
| Mounting Arrangement | Back-To-Back Arrangement |
| Snap Ring Offset | 0.19 in |
| I.D. | 45 mm |
| Rolling Element Material | Steel |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Overall Width | 1.188 in, 30.18 mm |
| Bearing Material | Steel |
| No. of Rows | 2 |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 1 3/16 in |
| Precision Class | ISO P0 |
| Static Load Rating [Max] | 8800 lbf |
| Inner Ring Width | 1 3/16 in |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Relubricatable | No |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 1.64 LB |
| EAN or UPC | 87796043466 |

