- Double Row Bearing, 45 mm ID x 85 mm OD x 1.1875" Wide, Open With Snap Ring, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 30° Contact Angle, Maximum Capacity
| Enclosure | Open |
| icNumber | 7699718 |
| Inner Ring Width | 1 3/16 in |
| I.D. | 45 mm |
| Ball Material | Steel |
| Preload Level | None |
| Origin | Double Row Deep Groove |
| Snap Ring Thickness | 0.065 in |
| Contact Angle | 30° |
| Seal Material | None |
| Precision | Standard |
| O.D. | 85 mm |
| Snap Ring Offset | 0.19 in |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Cage Material | Steel |
| Rows of Balls | Double |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight w/ Snap Ring |
| Snap Ring O.D. | 3.594 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 9500 lbf |
| Dynamic Load Rating | 14300 lbf |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Fillet Radius | 0.039 in |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| Snap Ring | With Snap Ring |
| Outer Ring Width | 1 3/16 in |
| Capacity | Maximum Capacity |
| Weight | 1.587 LB |
| EAN or UPC | 87796043497 |

