- 3-Bolt Pressed Steel
- 3 3/4" Housing Length
| Bolt Holes | 3 |
| Lubrication | Non-Relubricatable |
| Housing Width | 11/32 in |
| Housing Length | 3 3/4 in |
| Flange Type | 3-Bolt Flange |
| Housing Material | Stamped Steel |
| Bolt Hole Spacing | N/A |
| Bolt Circle Dia. | 3 in |
| Weight | 0.453 LB |

