- 0.787 in Inner Diameter
- 2.047 in Outer Diameter
- Double Row
- 0.875 in Overall Width
- 2 Shields
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Contact Angle | 20° |
| Seal Type | Non-Contact Seals |
| Overall Width | 0.875 in, 22.23 mm |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Mounting Arrangement | Back-To-Back Arrangement |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 3450 lbf |
| Ball Material | Steel |
| O.D. | 52 mm |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Temperature Range [Max] | 275 °F |
| No. of Rows | 2 |
| Closure Type | 2 Shields |
| Origin | Double Row Deep Groove |
| Inner Ring Width | 7/8 in |
| I.D. | 20 mm |
| Universally (Flush) Ground | No |
| Cage Type | Plastic |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Lubricant | Polyurea Base |
| O.D. Type | Straight |
| Material | Steel |
| Filling Slot | No |
| Relubricatable | No |
| Bearing Type | Angular Contact |
| Fillet Radius | 0.039 in |
| Rows of Balls | Double |
| Bore Type | Round Bore |
| icNumber | 7696013 |
| Cage Material | Nylon |
| Outer Ring Width | 7/8 in |
| Dynamic Load Rating | 6400 lbf |
| Seal Material | Metal |
| Precision Class | ISO P0 |
| Precision | Standard |
| Temperature Range [Min] | -30 °F |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Enclosure | Double Shielded |
| Capacity | Standard Capacity |
| Weight | 0.649 LB |
| EAN or UPC | 87796074873 |

