- 2.165 in Inner Diameter
- 4.724 in Outer Diameter
- Double Row
- 1.938 in Overall Width
- Cylindrical OD
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| O.D. | 4.724 in, 120 mm |
| Rolling Element Material | Steel |
| Cage Type | Machined Window |
| Lubricant | Oil |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Outer Ring Width | 1.938 in, 49.23 mm |
| Bearing Material | Steel |
| Universally (Flush) Ground | No |
| I.D. | 2.165 in, 55 mm |
| Inner Ring Width | 1.938 in, 49.23 mm |
| Cage Material | Brass |
| No. of Rows | 2 |
| Filling Slot | Yes |
| Overall Width | 1.938 in, 49.23 mm |
| Rolling Element | Ball |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Closure Type | Open |
| Mounting Arrangement | Back-To-Back Arrangement |
| Relubricatable | No |
| Precision Class | ISO P0 |
| Weight | 6.15 LB |
| EAN or UPC | 87796068056 |

