- 2.559 in Inner Diameter
- 5.512 in Outer Diameter
- Double Row
- 2.312 in Overall Width
- Cylindrical OD
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Snap Ring | No Snap Ring |
| Origin | Double Row Deep Groove |
| Static Load Rating [Max] | 39000 lbf |
| I.D. | 65 mm |
| Closure Type | Open |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Precision Class | ISO P0 |
| Bearing Material | Steel |
| Locking Device | No Locking Device |
| Relubricatable | No |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Ball Material | Steel |
| Mounting Arrangement | Back-To-Back Arrangement |
| Capacity | Maximum Capacity |
| Outer Ring Width | 2 5/16 in |
| Seal Material | None |
| Rolling Element | Ball |
| Bore Type | Round Bore |
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Rolling Element Material | Steel |
| Universally (Flush) Ground | No |
| icNumber | 7702382 |
| Fillet Radius | 0.079 in |
| Cage Material | Brass/Bronze |
| O.D. Type | Straight |
| Material | Steel |
| Dynamic Load Rating | 48000 lbf |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Contact Angle | 20° |
| Bearing Type | Angular Contact |
| No. of Rows | 2 |
| Radial Internal Clearance | C3 |
| Seal Type | Unsealed |
| Overall Width | 2.312 in, 58.72 mm |
| O.D. | 140 mm |
| Inner Ring Width | 2 5/16 in |
| Filling Slot | Yes |
| Weight | 4.0 LB |
| EAN or UPC | 87796068094 |

