- 3.149 in Inner Diameter
- 6.693 in Outer Diameter
- Double Row
- 2.688 in Overall Width
- Cylindrical OD
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
- Refined bore diameter tolerance for longer bearing life
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
| Bearing Material | Steel |
| Inner Ring Width | 2.688 in, 68.28 mm |
| O.D. | 6.693 in, 170 mm |
| Universally (Flush) Ground | No |
| No. of Rows | 2 |
| Rolling Element Material | Steel |
| Outer Ring Width | 2.688 in, 68.28 mm |
| Cage Type | Machined Window |
| Lubricant | Oil |
| Cage Material | Bronze |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| I.D. | 3.149 in, 80 mm |
| Filling Slot | Yes |
| Mounting Arrangement | Back-To-Back Arrangement |
| Closure Type | Open |
| Rolling Element | Ball |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Overall Width | 2.688 in, 68.28 mm |
| Precision Class | ISO P0 |
| Relubricatable | No |
| Weight | 15.89 LB |
| EAN or UPC | 87796068148 |

