- 3.74 in Inner Diameter
- 7.874 in Outer Diameter
- Double Row
- 3.063 in Overall Width
- Cylindrical OD
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Bore Type | Cylindrical |
| Universally (Flush) Ground | No |
| Inch/Metric | Metric |
| Inner Ring Width | 3.063 in, 77.8 mm |
| Filling Slot | Yes |
| Lubricant | Oil |
| Cage Type | Machined Window |
| No. of Rows | 2 |
| I.D. | 3.74 in, 95 mm |
| Bearing Material | Steel |
| Cage Material | Brass |
| O.D. | 7.874 in, 200 mm |
| Outer Ring Width | 3.063 in, 77.8 mm |
| Rolling Element Material | Steel |
| Overall Width | 3.063 in, 77.8 mm |
| Mounting Arrangement | Back-To-Back Arrangement |
| Rolling Element | Ball |
| Closure Type | Open |
| Relubricatable | No |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Precision Class | ISO P0 |
| Weight | 25.49 LB |
| EAN or UPC | 87796068179 |

