- 1.969 in Inner Diameter
- 5.118 in Outer Diameter
- Double Row
- 2.313 in Overall Width
- Cylindrical OD
features
- Double-row angular contact ball bearings meet the demand for increased axial and radial rigidity in applications where the design limits space
- 30 degree contact angle to accommodate high axial loads
- Maximum capacity angular contact ball bearing
- Refined bore diameter tolerance for longer bearing life
- Features the same bores and outside diameters as the corresponding bearings in the 200 series single-row radial type
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Seal Type | Unsealed |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Precision Class | ISO P0 |
| O.D. | 130 mm |
| Overall Width | 2.313 in, 58.74 mm |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Mounting Arrangement | Face-To-Face Arrangement |
| Closure Type | Open |
| Inner Ring Width | 2 5/16 in |
| Origin | Double Row Deep Groove |
| Locking Device | No Locking Device |
| Contact Angle | 30° |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| icNumber | 7697321 |
| Filling Slot | Yes |
| Precision | Standard |
| Material | Steel |
| Cage Type | Metal |
| O.D. Type | Straight |
| Bearing Material | Steel |
| Relubricatable | No |
| No. of Rows | 2 |
| Rolling Element Material | Steel |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Preload Level | None |
| Outer Ring Width | 2 5/16 in |
| Radial Internal Clearance | C3 |
| Universally (Flush) Ground | No |
| I.D. | 50 mm |
| Bearing Type | Angular Contact |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Weight | 8.88 LB |
| EAN or UPC | 87796068223 |

