- 0.787 in Inner Diameter
- 1.85 in Outer Diameter
- Single Row
- 0.551 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
| Precision | Standard |
| Rolling Element Material | Steel |
| Seal Type | Unsealed |
| Bearing Material | Steel |
| Filling Slot | No |
| Inner Ring Width | 14 mm |
| Universally (Flush) Ground | Yes |
| O.D. | 47 mm |
| Overall Width | 0.551 in, 14 mm |
| Contact Angle | 40° |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Material | Steel |
| No. in Set | Single Bearing |
| Precision Class | ISO P0 |
| Internal Design | Universal Mounting |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Outer Ring Width | 14 mm |
| Static Load Rating [Max] | 1830 lbf |
| Origin | Single Row Angular Contact |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Fillet Radius | 0.039 in |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Closure Type | Open |
| Dynamic Load Rating | 3800 lbf |
| Snap Ring | No Snap Ring |
| Relubricatable | No |
| icNumber | 7695818 |
| Rolling Element | Ball |
| Enclosure | Open |
| I.D. | 20 mm |
| Cage Type | Metal |
| Preload Level | None |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 1 |
| Weight | 0.23 LB |
| EAN or UPC | 87796161597 |

