- 1.181 in Inner Diameter
- 2.441 in Outer Diameter
- Single Row
- 0.629 in Overall Width
- Cylindrical OD
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Precision Level | Standard (ABEC 1) |
| Mounting Arrangement | Back-To-Back Arrangement |
| Enclosure | Open |
| Rows of Balls | Single |
| Contact Angle | 20° |
| Inner Ring Width | 16 mm |
| Outer Ring Width | 16 mm |
| No. in Set | Single Bearing |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| Radial Internal Clearance | C3 |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Closure Type | Open |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Internal Design | Universal Mounting |
| Cage Type | Metal |
| Universally (Flush) Ground | Yes |
| Bearing Material | Steel |
| Overall Width | 0.629 in, 16 mm |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| icNumber | 7695864 |
| Cage Material | Steel |
| I.D. | 30 mm |
| Seal Type | Unsealed |
| Precision | Standard |
| Material | Steel |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| O.D. | 62 mm |
| Bore Type | Round Bore |
| Relubricatable | No |
| Lubricant | Oil Preservative |
| Filling Slot | No |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Weight | 1.019 LB |
| EAN or UPC | 87796169159 |

