- 2.362 in Inner Diameter
- 4.331 in Outer Diameter
- Single Row
- 0.866 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 14300 lbf |
| Static Load Rating [Max] | 10000 lbf |
| Fillet Radius | 0.059 in |
| Closure Type | Open |
| Inner Ring Width | 22 mm |
| Internal Design | Universal Mounting |
| Locking Device | No Locking Device |
| Precision Class | ISO P0 |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Bearing Material | Steel |
| Bore Type | Round Bore |
| Relubricatable | No |
| Cage Material | Brass/Bronze |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| No. of Rows | 1 |
| Rolling Element Material | Steel |
| Contact Angle | 40° |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | No Snap Ring |
| I.D. | 60 mm |
| O.D. Type | Straight |
| Universally (Flush) Ground | Yes |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| Cage Type | Metal |
| Material | Steel |
| Capacity | Standard Capacity |
| Precision | Standard |
| O.D. | 110 mm |
| Outer Ring Width | 22 mm |
| Filling Slot | No |
| icNumber | 7695825 |
| Overall Width | 0.866 in, 22 mm |
| Ball Material | Steel |
| Weight | 1.9 LB |
| EAN or UPC | 87796151307 |

