- 2.362 in Inner Diameter
- 4.331 in Outer Diameter
- Single Row
- 0.866 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| I.D. | 60 mm |
| Contact Angle | 40° |
| Closure Type | Open |
| Universally (Flush) Ground | Yes |
| O.D. | 110 mm |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 14300 lbf |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Internal Design | Universal Mounting |
| Overall Width | 0.866 in, 22 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.059 in |
| Origin | Single Row Angular Contact |
| Precision Class | ISO P0 |
| Filling Slot | No |
| Static Load Rating [Max] | 10000 lbf |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Cage Type | Metal |
| Inner Ring Width | 22 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass/Bronze |
| Preload Level | None |
| Rolling Element | Ball |
| Precision | Standard |
| Seal Material | None |
| No. of Rows | 1 |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Rolling Element Material | Steel |
| Outer Ring Width | 22 mm |
| O.D. Type | Straight |
| icNumber | 7695825 |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Enclosure | Open |
| Relubricatable | No |
| Weight | 0.0 LB |
| EAN or UPC | 87796044104 |

