- 2.362 in Inner Diameter
- 4.331 in Outer Diameter
- Single Row
- 0.866 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 10000 lbf |
| O.D. Type | Straight |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Overall Width | 0.866 in, 22 mm |
| Cage Material | Brass/Bronze |
| Contact Angle | 40° |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Material | Steel |
| No. of Rows | 1 |
| Inner Ring Width | 22 mm |
| Relubricatable | No |
| Dynamic Load Rating | 14300 lbf |
| Precision Level | Standard (ABEC 1) |
| Closure Type | Open |
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Fillet Radius | 0.059 in |
| Cage Type | Metal |
| Universally (Flush) Ground | No |
| Preload Level | None |
| Seal Material | None |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| Enclosure | Open |
| I.D. | 60 mm |
| Lubricant | Oil Preservative |
| icNumber | 7695825 |
| Precision Class | ISO P0 |
| Radial Internal Clearance | C3 |
| Filling Slot | No |
| Ball Material | Steel |
| Outer Ring Width | 22 mm |
| Bearing Type | Angular Contact |
| No. in Set | Single Bearing |
| Weight | 1.943 LB |
| EAN or UPC | 87796044098 |

