- 2.559 in Inner Diameter
- 4.724 in Outer Diameter
- Single Row
- 0.906 in Overall Width
- Cylindrical OD
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| I.D. | 2.559 in, 65 mm |
| Outer Ring Width | 0.906 in, 23 mm |
| O.D. | 4.724 in, 120 mm |
| Inch/Metric | Metric |
| Filling Slot | No |
| Cage Type | Stamped Window |
| Cage Material | Brass |
| Universally (Flush) Ground | Yes |
| Rolling Element Material | Steel |
| Inner Ring Width | 0.906 in, 23 mm |
| Lubricant | Oil |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Overall Width | 0.906 in, 23 mm |
| Closure Type | Open |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Rolling Element | Ball |
| Mounting Arrangement | Back-To-Back Arrangement |
| Relubricatable | No |
| Precision Class | ISO P0 |
| Weight | 3.0 LB |
| EAN or UPC | 87796169517 |

