- 3.347 in Inner Diameter
- 5.906 in Outer Diameter
- Single Row
- 1.102 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- Refined bore diameter tolerance for longer bearing life
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Outer Ring Width | 28 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| Seal Material | None |
| Contact Angle | 40° |
| Rolling Element | Ball |
| Static Load Rating [Max] | 18300 lbf |
| Bearing Type | Angular Contact |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| No. of Rows | 1 |
| Closure Type | Open |
| Relubricatable | No |
| Universally (Flush) Ground | Yes |
| O.D. | 150 mm |
| Ball Material | Steel |
| icNumber | 7695886 |
| Filling Slot | No |
| Fillet Radius Cone | 0.079 in, 2.01 mm |
| Rows of Balls | Single |
| Preload Level | None |
| Inner Ring Width | 28 mm |
| Locking Device | No Locking Device |
| Overall Width | 1.102 in, 28 mm |
| Seal Type | Unsealed |
| I.D. | 85 mm |
| Fillet Radius | 0.079 in |
| Origin | Single Row Angular Contact |
| Dynamic Load Rating | 23600 lbf |
| Internal Design | Universal Mounting |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| Material | Steel |
| Rolling Element Material | Steel |
| Weight | 0.0 LB |
| EAN or UPC | 87796068407 |

