- 4.33 in Inner Diameter
- 7.874 in Outer Diameter
- Single Row
- 1.496 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| icNumber | 7695923 |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Precision Class | ISO P0 |
| Bore Type | Round Bore |
| Filling Slot | No |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| Bearing Material | Steel |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric Bore |
| Rolling Element Material | Steel |
| Inner Ring Width | 38 mm |
| Rows of Balls | Single |
| Relubricatable | No |
| Dynamic Load Rating | 39000 lbf |
| Seal Material | None |
| Static Load Rating [Max] | 32500 lbf |
| Universally (Flush) Ground | No |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| O.D. | 200 mm |
| Closure Type | Open |
| Capacity | Standard Capacity |
| I.D. | 110 mm |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 38 mm |
| Locking Device | No Locking Device |
| Contact Angle | 40° |
| Overall Width | 1.496 in, 38 mm |
| Preload Level | None |
| No. of Rows | 1 |
| Cage Type | Metal |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Fillet Radius | 0.079 in |
| Material | Steel |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass/Bronze |
| Weight | 10.722 LB |
| EAN or UPC | 87796074293 |

