- 5.118 in Inner Diameter
- 9.055 in Outer Diameter
- Single Row
- 1.575 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Inner Ring Width | 40 mm |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Rolling Element | Ball |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Contact Angle | 40° |
| Lubricant | Oil Preservative |
| Internal Design | Universal Mounting |
| Cage Material | Brass/Bronze |
| Precision Level | Standard (ABEC 1) |
| Filling Slot | No |
| Rolling Element Material | Steel |
| Outer Ring Width | 40 mm |
| No. in Set | Single Bearing |
| Universally (Flush) Ground | Yes |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 43000 lbf |
| Seal Material | None |
| Bearing Type | Angular Contact |
| No. of Rows | 1 |
| Precision | Standard |
| Ball Material | Steel |
| Precision Class | ISO P0 |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| O.D. | 230 mm |
| Seal Type | Unsealed |
| Bearing Material | Steel |
| Bore Type | Round Bore |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Overall Width | 1.575 in, 40 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 47500 lbf |
| Fillet Radius | 0.098 in |
| Rows of Balls | Single |
| I.D. | 130 mm |
| Enclosure | Open |
| icNumber | 7695887 |
| Closure Type | Open |
| Relubricatable | No |
| Weight | 16.63 LB |
| EAN or UPC | 87796046801 |

